Zoro Homepage

Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome, Depth: 18"

  • Mfr # AWS861848SU

  • Zoro # G5032161


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
48"
Depth
18"
Height
86"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS861848SU
Zoro #
G5032161
UPC #
032903043600
Country of Origin
China

Dimensions

Width
48"
Depth
18"
Height
86"

Details

Item
Wire Shelving Unit,18"x48"x86",4-Shelf
Shelving Type
Starter
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.
Includes
(4) Posts; (8) S-Hooks

Description

Wire Shelving Unit,18 In.x48 In.x86 In.,4-Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.