Wire Shelving Unit, 24"D x 48"W x 86"H, 4 Shelves, Chrome, Shelf Capacity: 800 lb.

  • Mfr # AWS862448SU

  • Zoro # G5032119


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
48"
Depth
24"
Height
86"
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWS862448SU
Zoro #
G5032119
UPC #
032903043655
Country of Origin
China

Dimensions

Width
48"
Depth
24"
Height
86"

Details

Item
Wire Shelving Unit,24"x48"x86",4-Shelf
Shelving Type
Starter
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb.
Includes
(4) Posts; (8) S-Hooks

Description

Wire Shelving Unit,24 In.x48 In.x86 In.,4-Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.