Zoro Homepage
This item is Discontinued.
Akro-Mils Work Height Platform Truck, 1800 lb. RWHV24481A5M8A

Work Height Platform Truck, 1800 lb. (Discontinued)

  • Mfr # RWHV24481A5M8A
  • Zoro # G2115690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWHV24481A5M8A
Zoro #
G2115690
UPC #
032903024296
Country of Origin
Unknown

Dimensions

Overall Height
26 to 32"
Overall Length
48"
Overall Width
24"
Caster Wheel Dia.
8 in
Deck Height
27-1/2 to 33-1/2"
Deck Width
24"
Caster Wheel Width
2 in
Deck Length
48"

Details

Color
Gray
Load Capacity
1800 lb.
Item
Work Height Platform Truck
Handle Type
Swayback
Caster Wheel Material
Mold-on Rubber
Assembled/Unassembled
Assembled
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Gauge
16
Frame Material
Steel
Includes
(4) Casters, (2) Swivel and (2) Rigid
Deck Material
Structural Foam
Number of Caster Wheels
4
Handle Pocket Location
Single End
Caster Wheel Type
Mold-On Rubber

Description

Work Height Platform Truck, Load Capacity 1800 lb, Overall Height 26 to 32 in, Overall Length 48 in, Overall Width 24 in, Deck Material Structural Foam, Deck Height 27 1/2 to 33 1/2 in, Deck Length 48 in, Deck Width 24 in, Frame Material Steel, Handle Type Swayback, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.