Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Access Control Keypad, 4-7/8in H, SS

  • Mfr # KP-400

  • Zoro # G4608068


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Series
KP
Max. User Codes
110
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP-400
Zoro #
G4608068
UPC #
-
Country of Origin
China

Dimensions

Height
4 7/8 in
Width
3 1/8 in
Depth
2 1/2 in
Overall Depth
2 1/2 in
Overall Height
4 1/2 in
Overall Width
3 1/8 in

Details

Item
Keyless Access Control Keypad
Series
KP
Max. User Codes
110
Access Type
Keypad
Case Material
Stainless Steel
For Use With
Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series
Number of Keys
12
Includes
Metal Box
Finish
Unfinished
Power Required
12 to 24V AC/DC
Operating Temp. Range
-4 Degrees to 158 Degrees F
Weather Resistant
Yes
Features
Anti-Tailgating Feature, Built-In Tamper Switch, Audible and Visible Key Press, Duress Output and Door Prop Open Alarm, Indoor or Outdoor Applications, Fully Programmable from the Keypad, Backlit Keys, Man Trap Option, Control of up to Two Devices, Programmable Passage and False Code-Lockout Mode, Red, Yellow, and Green LEDs, Request-To-Exit Input, Surface Mounted, 10-Digit Operation
Interface
Stand Alone
Voltage
12/24V AC/DC
Output
Dual
Operating Temperature - Minimum
-4 Degrees F
Compatible Manufacturer Model Number
1200, 600, M32, M380, M62, M680
Compatible Product Type
Magnetic Locking Systems
User Codes - Maximum
100
Operating Temperature - Maximum
158 Degrees F
Includes Hardware
Hardware Included

Description

Keyless Access Control Keypad, Access Type Keypad, Interface Stand Alone, Case Material Stainless Steel, Finish Unfinished, Series KP, Height 4 7/8 in, Width 3 1/8 in, Depth 2 1/2 in, Number of Keys 12, Power Required 12 to 24V AC/DC, Operating Temp. Range -4 Degrees to 158 Degrees F, Event Audit Trail Not Applicable, Max. User Codes 110, Weather Resistant Yes, For Use With Mfr. M32, M62, M380, M680, 600, 1200 Magnetic Locking System Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.