Access Control System Kit, Silver/Black
Mfr # LNB-6
Zoro # G5894458
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Type
Push to Exit
Switch Action
Push Button
Includes
Digital Keypad, Power Supply, Green Push Button (TS-2)
Material
Stainless Steel
For Use With
Exit and Entry Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNB-6
Zoro #
G5894458
UPC #
-
Country of Origin
China
Dimensions
Button Dia.
2 in
Details
Item
Electromagnetic Lock Activation Device
Type
Push to Exit
Switch Action
Push Button
Includes
Digital Keypad, Power Supply, Green Push Button (TS-2)
Material
Stainless Steel
For Use With
Exit and Entry Doors
Input Voltage
12 or 24 AC/DC
Standards
UL Listed
Finish
Stainless steel
Output
24V/1A
Button Color
Green
Color
Silver/Black
Keypad
Backlit
Max. User Codes
100
Amps AC
1.2
Event Audit Trail
No
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Product Type
Magnetic Lock Kit
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Description
Access Control System Kit, Type Push to Exit, Switch Action Push Button, Material Stainless Steel, Finish Stainless Steel, Button Color Green, Color Silver/Black, Button Dia. 2 In., Input Voltage 12 to 24VDC, Output 24V/1A, Amps AC 1A, Event Audit Trail No, Max. User Codes 100, Keypad Backlit, Standards UL Listed, For Use With Exit and Entry Doors, Includes Magnetic Lock, Request to Exit Station, Backlit Digital Keypad, Plug In Power Supply
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.