Bracket, 10-1/2in. L, Filler Plate, Alum
Mfr # AM6361
Zoro # G4608180
product price: $26.19
/eaKey Features
Depth
2.3 in
Height
3/4 in
Width
5/8 in
Finish
Satin Aluminum
Type
Filler Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM6361
Zoro #
G4608180
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2.3 in
Height
3/4 in
Width
5/8 in
Length
10 1/2 in
Overall Width
3/4 in
Overall Length
10 1/2 in
Overall Height
1/2 in
Details
Item
Bracket
Finish
Satin Aluminum
Type
Filler Plate
For Use With
1200 Series, Mfr. No. 600
Material
Aluminum
Color
Silver
Includes
Mounting Hardware
Series
600 and 1200 Series
Includes Hardware
Hardware Included
Product Type
Filler Plate
Compatible Series
1200, 600
Compatible Brand
Alarm Controls
Description
Bracket, Filler Plate, Length 10-1/2 In., Width 5/8 In., Height 3/4 In., Silver, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.