Shop ALARM CONTROLS
See all product information
Create Account
Door Loop, Armored, Steel, Silver
- Mfr # DL-1
- Zoro # G5894467
product price:Â
$
22.39
/ea
Key Features
Width
1/4 in
Finish
Steel
Type
Armored
For Use With
Mfr. No. 600 Series
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-1
- Zoro #
- G5894467
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1/4 in
- Length
- 18 in
- Overall Length
- 18 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 18 in
Details
- Item
- Door Loop
- Finish
- Steel
- Type
- Armored
- For Use With
- Mfr. No. 600 Series
- Material
- Steel
- Color
- Brown, White
- Includes
- Mounting Hardware
- Includes Hardware
- Hardware Included
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Armored Door Loop
- Compatible Brand
- Alarm Controls
- Shell Material
- Steel
- Wire Color
- Brown, White
Description
Door Loop, Armored, Length 18 In., Width 1/4 In., Silver, Steel Material, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.