Electric Door Strike, For Use With: Cylindrical Locksets Includes: Faceplate, Strike Body

  • Mfr # AES-30024KIT

  • Zoro # G802590966


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Performance
Continuous Duty
Failure Mode
Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Metal/Wood
Pull Force
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AES-30024KIT
Zoro #
G802590966
UPC #
-
Country of Origin
United States

Details

Item
Electric Door Strike
Performance
Continuous Duty
Failure Mode
Fail Secure
Input Voltage
12V AC/DC, 24V AC/DC
Door Frame Type
Metal/Wood
Pull Force
1,000 lb
Grade
2
Finish
Stainless Steel; Satin Stainless Steel; Dark Bronze; Brushed; Aluminum; Unfinished; Satin Aluminum; Satin Stainless; Clear Anodized; Satin Chrome
Standards
BHMA
Includes
Faceplate, Strike Body
For Use With
Cylindrical Locksets
Fire Rated
fire rated - 3 hours
Strikes
250,000 Cycles
Strike Type
Cylindrical
Bolt Throw
5/8 in
Material
Aluminum, Brass, Cast Stainless Steel, Cast Steel, Stainless Steel, Zinc Aluminum Alloy
Features
Non-Handed
Includes Hardware
Hardware Included
Performance Grade
2
For Use with Door Material
Aluminum, Hollow Metal, Wood
Fire Rating
3 hr
Strike Cycles
500,000
ANSI/BHMA Finish
Bright Stainless Steel

Description

Electric Strike

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.