Electric Strikes
- Mfr # AES-30012M2
- Zoro # G010046149
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Grey
For Use With
Alarm Controls Electric Strikes
Color
Grey
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AES-30012M2
- Zoro #
- G010046149
- UPC #
- 197163222506
- Country of Origin
- Mexico
Details
- Grade
- Grade 2
- Finish
- Grey
- For Use With
- Alarm Controls Electric Strikes
- Color
- Grey
- Includes
- Electric Strikes
Description
Grade 2 Electric Strike, 12 VAC/DC Fail Secure, For Metal Jamb w Square Corner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.