Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electro Magnetic Door Release, Stainless Steel

  • Mfr # TS-32

  • Zoro # G5894327


product price: $147.24
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Mounting hardware
Total Projection
1 in
Finish
Stainless steel
Projection from Wall
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-32
Zoro #
G5894327
UPC #
-
Country of Origin
China

Details

Item
Electromagnetic Door Release
Material
Stainless Steel
Includes
Mounting hardware
Total Projection
1 in
Finish
Stainless steel
Projection from Wall
1 in
Mounting
Wall
Standards
CSA Certified, UL Listed
Mounting Type
Wall
Power Required
10A @ 120 V AC, 10A @ 35 V DC
Projection
1 in
Power Source
AC Power, DC Power
Voltage
120V AC, 35V DC
ANSI/BHMA Finish
Bright Stainless Steel
Failure Mode
Fail Secure
Holding Force - Maximum
1,200 lb

Description

Electro Magnetic Door Release,Mounting Wall,Finish Stainless Steel,Power Required 10A @ 35 VDC, 10A @ 120 VAC,Total Projection 1 In.,Projection from Wall 1 In.,Material Stainless Steel,Standards UL Listed and CSA Certified,Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.