This item is Discontinued.
This item is Discontinued.
Electromagnetic Lock, 12/24V DC, (14) No. 10 x 1.5 in Self-Tapping Flatheads, (2) 5 mm x 30 mm Anti-Rotation Pins, (2) M3 x 18 mm Flat Head Anti-Tamper Screws, (4) Anti-Vandal Caps, 16 mm x 8 mm x 2 mm Flat Rubber Washer, 2.54 mm Jumper FPI Jumper, 5 mm Hex Wrench, Compression Spring, M8 x 35 mm Flat Head Socket Screw Patched, Pair of Keys A126, Electromagnetic (Discontinued)
Mfr #
1200DE
Zoro #
G012074560
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1200DE
Zoro #
G012074560
UPC #
-
Country of Origin
United States
Dimensions
Armature Length
9 3/4 in
Armature Width
1 in
Overall Width
2 3/4 in
Overall Length
10 1/2 in
Overall Height
2 7/8 in
Details
Item
Electromagnetic Lock
Input Voltage
12/24V DC
Includes
Opening Action
Electromagnetic
Features
Choice of English, French/English or Spanish/English Voice Message, Digital Countdown Led Display, Door Prop Alarm, Energy Savings Mode, Field Configurable Settings
Standards
CAN/ULC-S533, CE, RoHS, UL 10C, UL 294, ULC-S533
Failure Mode
Fail Safe or Fail Secure
Pull Force
1,200 lb
Holding Force - Maximum
1,200 lb
Includes Hardware
Hardware Included
Current @ 12V
825 mA
Current @ 24V
490 mA
UL Fire Rating
UL10C
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Description
Electromagnetic Lock, Opening Action Electromagnetic, Input Voltage 12/24V DC, Features Choice of English, French/English or Spanish/English Voice Message, Digital Countdown Led Display, Door Prop Alarm, Energy Savings Mode, Field Configurable Settings, Standards CAN/ULC-S533, CE, RoHS, UL 10C, UL 294, ULC-S533
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.