Zoro Homepage

Electromagnetic Lock Activation, Black

  • Mfr # NTB-1-BK

  • Zoro # G002590971


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Single Gang
Switch Action
Momentary
Includes
Batteries
Material
Stainless Steel
For Use With
Sliding Door, Swinging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTB-1-BK
Zoro #
G002590971
UPC #
-
Country of Origin
China

Dimensions

Door Height
84 in
Depth
1/2 in
Height
4 1/2 in
Door Width
36 in
For Door Thickness
1 3/4 in
Width
1 3/4 in
Max. Door Width
48 in
Max. Door Height
84 in
Overall Height
4 1/2 in
Overall Width
1 3/4 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Overall Depth
1/2 in

Details

Item
Wave-to-Open Touch Plate
Type
Single Gang
Switch Action
Momentary
Includes
Batteries
Material
Stainless Steel
For Use With
Sliding Door, Swinging
Input Voltage
12/24V DC
Standards
CE Certified, RoHS Compliant, UL 294
Finish
Black
Button Color
Red/Green
Keypad
No
Cylinder
No
Event Audit Trail
No
Outside Trim Type
Not Included
Features
Built in Obstruction Detection, Field-Configurable On/Off Audible Tones Configurable Via Jumper, Low Battery LED Status Indicator, Selectable Time Delay 1 to 10 Seconds, Sensor Detection Range Up to 4in for Applications That Require Precise Activation, Wired Communication
Rating
2A @ 30 V DC/AC
ADA Compliant
No
Supports Touchless Operation
Yes
Door Handing
Non-Handed
Operating Temp.
-13 Degrees to 131 Degrees F
Fire Rated
No
Amps AC
2A @ 30 V DC/AC
Performance
Standard Duty
Color
Black
Power Source
DC Power
Fire Rating
90 min
Output
2A @ 30 V DC/AC, DPDT Relay
Supports Operation Type
Touchless Operation
Includes Hardware
Hardware Included
Operation Type
Wave-to-Open
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
131 Degrees F
Product Type
Wave-to-Open Touch Plate
Operation Style
Automatic
Mortise/Cylindrical
Mortise
Hand Orientation
Non-Handed
Performance Grade
2

Description

Wave-to-Open Touch Plate, Type Single Gang, Switch Action Momentary, Material Stainless Steel, Finish Black, Depth 1/2 in, Height 4 1/2 in, Width 1 3/4 in, Button Color Red/Green, Color Black, Button Dia. Not Applicable, Rating 2A @ 30 V DC/AC, Input Voltage 12/24V DC, Output 2A @ 30 V DC/AC, DPDT Relay, Amps AC 2A @ 30 V DC/AC, Operating Temp. -13 Degrees to 131 Degrees F, Event Audit Trail No, Max. User Codes Not Applicable, Keypad No, Cylinder No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.