Zoro Homepage

Electromagnetic Lock Activation, Silver

  • Mfr # NTB-1

  • Zoro # G802590959


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Single Gang
Switch Action
Momentary
Includes
Batteries
Material
Stainless Steel
For Use With
Sliding Door, Swinging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTB-1
Zoro #
G802590959
UPC #
-
Country of Origin
China

Dimensions

Depth
1/2 in
Door Height
84 in
Width
1 3/4 in
Max. Door Height
84 in
Max. Door Width
48 in
Door Width
36 in
For Door Thickness
1 3/4 in
Height
4 1/2 in
Overall Depth
1/2 in
Overall Height
4 1/2 in
Door Width - Maximum
48 in
Overall Width
1 3/4 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
84 in

Details

Item
Wave-to-Open Touch Plate
Type
Single Gang
Switch Action
Momentary
Includes
Batteries
Material
Stainless Steel
For Use With
Sliding Door, Swinging
Input Voltage
12/24V DC
Standards
CE Certified, RoHS Compliant, UL 294
Finish
Stainless Steel; Black; Duranodic Dark Bronze
Features
Built in Obstruction Detection, Field-Configurable On/Off Audible Tones Configurable Via Jumper, Low Battery LED Status Indicator, Selectable Time Delay 1 to 10 Seconds, Sensor Detection Range Up to 4in for Applications That Require Precise Activation, Wired Communication
Color
Gray
Rating
2A @ 30 V DC/AC
ADA Compliant
No
Keypad
No
Supports Touchless Operation
Yes
Fire Rated
No
Power Source
DC Power
Event Audit Trail
No
Cylinder
No
Performance
Standard Duty
Door Handing
Non-Handed
Fire Rating
90 min
Operating Temp.
-13 Degrees to 131 Degrees F
Amps AC
2A @ 30 V DC/AC
Button Color
Red/Green
Outside Trim Type
Not Included
Output
2A @ 30 V DC/AC, DPDT Relay
Supports Operation Type
Touchless Operation
Hand Orientation
Non-Handed
Operation Style
Automatic
Operating Temperature - Maximum
131 Degrees F
Includes Hardware
Hardware Included
Operating Temperature - Minimum
-13 Degrees F
Performance Grade
2
Product Type
Wave-to-Open Touch Plate
Operation Type
Wave-to-Open
Mortise/Cylindrical
Mortise

Description

Electromagnetic Lock Activation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.