Zoro Homepage

Electromagnetic Lock Activation, Silver

  • Mfr # NTS-2

  • Zoro # G002590902


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type
Double Gang
Switch Action
Momentary
Includes
Electric Strike, Electrified Deadlatch, Exit Devices with Latch Retraction, Magnetic Locks
Material
Stainless Steel
For Use With
Sliding Door, Swinging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTS-2
Zoro #
G002590902
UPC #
-
Country of Origin
China

Dimensions

Door Width
36 in
Door Height
84 in
Max. Door Height
84 in
Height
4 1/2 in
Max. Door Width
48 in
Width
3 in
For Door Thickness
1 3/4 in
Depth
1/2 in
Door Thickness - Maximum
1 3/4 in
Overall Depth
1/2 in
Overall Height
4 1/2 in
Door Width - Maximum
48 in
Door Height - Maximum
84 in
Overall Width
4 1/2 in

Details

Item
Wave-to-Open Touch Plate
Type
Double Gang
Switch Action
Momentary
Includes
Electric Strike, Electrified Deadlatch, Exit Devices with Latch Retraction, Magnetic Locks
Material
Stainless Steel
For Use With
Sliding Door, Swinging
Input Voltage
12/24V DC
Standards
CE Certified
Finish
Stainless Steel; Black; Duranodic Dark Bronze
Event Audit Trail
No
Performance
Standard Duty
Operating Temp.
-13 Degrees to 131 Degrees F
Power Source
DC Power
Supports Touchless Operation
Yes
Rating
2A @ 30 V DC/AC
Amps AC
2A @ 30 V DC/AC
Fire Rated
No
Color
Gray
Features
Bi-Color Halo LED Status Indicators, IR Sensor Detection Range Up to Approximately 4 in
Outside Trim Type
Not Included
Keypad
No
Fire Rating
90 min
Button Color
Red/Green
ADA Compliant
No
Door Handing
Non-Handed
Output
2A @ 30 V DC/AC, DPDT Relay
Cylinder
No
Supports Operation Type
Touchless Operation
Operating Temperature - Minimum
-13 Degrees F
Operation Style
Automatic
Product Type
Wave-to-Open Touch Plate
Includes Hardware
Hardware Included
Mortise/Cylindrical
Mortise
Performance Grade
2
Operating Temperature - Maximum
131 Degrees F
Operation Type
Wave-to-Open
Hand Orientation
Non-Handed

Description

Electromagnetic Lock Activation

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.