Zoro Homepage

Electromagnetic Lock Activation, Silver

  • Mfr # NTS-3

  • Zoro # G002590957


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Narrow Stile Wall
Switch Action
Momentary
Includes
Electric Strike, Electrified Deadlatch, Exit Devices with Latch Retraction, Magnetic Locks
Material
Stainless Steel
For Use With
Sliding Door, Swinging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTS-3
Zoro #
G002590957
UPC #
-
Country of Origin
China

Dimensions

For Door Thickness
1 3/4 in
Height
4 1/2 in
Door Height
84 in
Max. Door Width
48 in
Width
5 in
Max. Door Height
84 in
Depth
1/2 in
Door Width
36 in
Overall Height
4 1/2 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Overall Width
1 3/4 in
Overall Depth
1/2 in
Door Width - Maximum
48 in

Details

Item
Wave-to-Open Touch Plate
Type
Narrow Stile Wall
Switch Action
Momentary
Includes
Electric Strike, Electrified Deadlatch, Exit Devices with Latch Retraction, Magnetic Locks
Material
Stainless Steel
For Use With
Sliding Door, Swinging
Input Voltage
12/24V DC
Standards
CE Certified
Finish
Stainless Steel; Black; Duranodic Dark Bronze
Output
2A @ 30 V DC/AC, DPDT Relay
Fire Rating
90 min
Supports Touchless Operation
Yes
Button Color
Red/Green
Cylinder
No
Features
Bi-Color Halo LED Status Indicators, IR Sensor Detection Range Up to Approximately 4 in
Door Handing
Non-Handed
Event Audit Trail
No
Performance
Standard Duty
Amps AC
2A @ 30 V DC/AC
ADA Compliant
No
Fire Rated
No
Operating Temp.
-13 Degrees to 131 Degrees F
Rating
2A @ 30 V DC/AC
Power Source
DC Power
Keypad
No
Outside Trim Type
Not Included
Color
Gray
Supports Operation Type
Touchless Operation
Includes Hardware
Hardware Included
Operation Style
Automatic
Hand Orientation
Non-Handed
Operating Temperature - Maximum
131 Degrees F
Operation Type
Wave-to-Open
Operating Temperature - Minimum
-13 Degrees F
Performance Grade
2
Mortise/Cylindrical
Mortise
Product Type
Wave-to-Open Touch Plate

Description

Electromagnetic Lock Activation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.