Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Station, SS, 5 in. H, w/2 Keys

  • Mfr # DE-1

  • Zoro # G4608007


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Type
Key-To-Reset
Switch Action
Momentary/Timed
Includes
(2) Keys, Emergency Door Release with Alarm
Material
Stainless Steel
For Use With
Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DE-1
Zoro #
G4608007
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Depth
2 1/4 in
Width
5 in
Overall Width
2 in
Overall Height
2 in
Overall Depth
2 1/4 in

Details

Item
Exit Push Button
Type
Key-To-Reset
Switch Action
Momentary/Timed
Includes
(2) Keys, Emergency Door Release with Alarm
Material
Stainless Steel
For Use With
Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Input Voltage
12/24V DC
Finish
Stainless steel
Operating Temp.
15 Degrees to 120 Degrees F
Output
SPDT
Amps AC
12 to 24
Button Color
Green
Rating
5A @ 35V DC
Cylinder
Yes
Color
Green
Keypad
No
Event Audit Trail
No
Supports Touchless Operation
No
Power Source
DC Power
Features
2 sec Nuisance Delay, Countdown Buzzer and Flashing Lamp During Timing Mode, Keyswitch Reset and Re-Lock
ADA Compliant
No
Fire Rating
90 min
Supports Operation Type
Push-Button Operation
Includes Hardware
Hardware Included
Operation Type
Push Button
Operating Temperature - Minimum
15 Degrees F
Mortise/Cylindrical
Cylindrical
Operation Style
Manual
ANSI/BHMA Finish
Unfinished
Operating Temperature - Maximum
120 Degrees F
Product Type
Exit Push Button

Description

Exit Push Button, Type Key-To-Reset, Switch Action Momentary/Timed, Material Stainless Steel, Finish Stainless Steel, Depth 2 1/4 in, Height 5 in, Width 5 in, Button Color Green, Color Green, Rating 5A @ 35V DC, Input Voltage 12/24V DC, Output SPDT, Amps AC 12 to 24, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder Yes, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications, Includes (2) Keys, Emergency Door Release with Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.