LDG Push Button - Green
- Mfr # LDG
- Zoro # G212926560
product price:Â
$
11.99
/ea
Key Features
Input Voltage
12V DC, 24V DC
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDG
- Zoro #
- G212926560
- UPC #
- -
- Country of Origin
- United States
- Input Voltage
- 12V DC, 24V DC
- Item
- Push Button
- Color
- Green
Description
BUILT IN RESISTOR & 6'' LEADS 1/4'' GREEN LED, 12/24VDC w/
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.