Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, Gate Lock, Holds 1200 lb. Force, SS

  • Mfr # 1200WP

  • Zoro # G5894415


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless steel
Type
Gate Lock
Input Voltage
12/24V DC
For Use With
Sliding and Swinging Gates
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200WP
Zoro #
G5894415
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 5/8 in
Armature Depth (In.)
9/16 in
Strike Plate Length (In.)
7 1/2 in
Lock Body Width (In.)
2 5/8 in
Armature Width (In.)
2 3/8 in
Strike Plate Depth (In.)
9/16 in
Strike Plate Width (In.)
2 3/8 in
Armature Length (In.)
7 1/2 in
Lock Body Length (In.)
7 1/2 in
Armature Width
9/16 in
Lock Body Width
9 in
Armature Length
7 1/2 in
Lock Body Depth
1 5/8 in
Strike Plate Width
2 3/8 in
Overall Width
1 1/16 in
Overall Height
2 5/8 in
Overall Length
9 1/16 in
Strike Plate Height
7 1/2 in

Details

Item
Electromagnetic Lock
Finish
Stainless steel
Type
Gate Lock
Input Voltage
12/24V DC
For Use With
Sliding and Swinging Gates
Material
Steel
Includes
Self-Drilling TEC Screws
Opening Action
Electromagnetic
Series
1200
Features
Wire Leads Plastic Jacket
Release Delay
Instantaneous
Holding Force (Lb.)
1,200
Amp Draw @ 12V
440mA
Mfr. Series
1200
Total Projection (In.)
1 5/8 in
Projection from Wall (In.)
1 5/8 in
Amp Draw @ 24V
260mA
Standards
UL Listed
Compatible Brand
Alarm Controls
Includes Hardware
Hardware Included
Holding Force - Maximum
1,200 lb
Projection
1 5/8 in
Current @ 12V
500 mA
Current @ 24V
250 mA

Description

Electromagnetic Lock, Gate Lock, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 440mA, Amp Draw @ 24V 260mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 5/8 in, Features Wire Leads Plastic Jacket, Total Projection (In.) 1 5/8 in, Holding Force (Lb.) 1,200, Armature Length (In.) 7 1/2 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 7 1/2 in, Lock Body Width (In.) 2 5/8 in, Lock Body Depth (In.) 1 5/8 in, Strike Plate Length (In.) 7 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.