Zoro Homepage

Lock, Gate Lock, Holds 600 lb. Force, SS

  • Mfr # 600WP

  • Zoro # G5894406


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless steel
Type
Gate Lock
Input Voltage
12/24V DC
For Use With
Sliding and Swinging Gates
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600WP
Zoro #
G5894406
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Depth (In.)
5/8 in
Armature Depth (In.)
5/8 in
Lock Body Depth (In.)
1 in
Lock Body Length (In.)
9 7/8 in
Armature Length (In.)
7 1/4 in
Armature Width (In.)
1 7/16 in
Strike Plate Length (In.)
7 1/4 in
Lock Body Width (In.)
1 11/16 in
Strike Plate Width (In.)
1 1/2 in
Strike Plate Width
1 1/2 in
Lock Body Width
8 11/16 in
Lock Body Depth
1 1/8 in
Armature Length
7 1/4 in
Armature Width
1/2 in
Overall Height
1 9/32 in
Strike Plate Height
7 1/4 in
Overall Width
1 1/8 in
Overall Length
8 21/32 in

Details

Item
Electromagnetic Lock
Finish
Stainless steel
Type
Gate Lock
Input Voltage
12/24V DC
For Use With
Sliding and Swinging Gates
Material
Steel
Includes
Self-Drilling TEC Screws
Opening Action
Electromagnetic
Series
600
Features
Wire Leads Plastic Jacket
Amp Draw @ 12V
250mA
Amp Draw @ 24V
130mA
Standards
UL Listed
Projection from Wall (In.)
1 in
Total Projection (In.)
1 in
Mfr. Series
600
Holding Force (Lb.)
600
Release Delay
Instantaneous
Holding Force - Maximum
600 lb
Includes Hardware
Hardware Included
Current @ 24V
250 mA
Compatible Brand
Alarm Controls
Projection
1 in
Current @ 12V
500 mA

Description

Electromagnetic Lock, Gate Lock, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA, Amp Draw @ 24V 130mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 in, Features Wire Leads Plastic Jacket, Total Projection (In.) 1 in, Holding Force (Lb.) 600, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 7/16 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 9 7/8 in, Lock Body Width (In.) 1 11/16 in, Lock Body Depth (In.) 1 in, Strike Plate Length (In.) 7 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.