MCK-4-2 Keyswitch
- Mfr # MCK-4-2
- Zoro # G210050595
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Includes
MCK-4-2 Keyswitch, Slotted-Head Screws
Finish
Grey
For Use With
Alarm Controls Keyswitches
Material
Stainless Steel
Series
MCK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCK-4-2
- Zoro #
- G210050595
- UPC #
- 197163222544
- Country of Origin
- Mexico
Details
- Item
- Keyswitch
- Includes
- MCK-4-2 Keyswitch, Slotted-Head Screws
- Finish
- Grey
- For Use With
- Alarm Controls Keyswitches
- Material
- Stainless Steel
- Series
- MCK
- Mounting Style
- Screw Mount
- Color
- Gray
- Commercial/Residential
- Commercial
- Application
- Mortise Cylinder
Description
Key Switch, Single Gang, SPDT Maintained, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.