Zoro Homepage

Remote, Plastic, 2-1/2 in. H x 3/4 in. W

  • Mfr # RT-1

  • Zoro # G4608031


product price: $90.79
/ea
Free Shipping & Returns

Key Features

For Use With
Access Control
Height
2 1/2 in
Width
3/4 in
Product Type
Key Ring Transmitter
Includes
(2) Transmitters, Mounting Hardware, Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-1
Zoro #
G4608031
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/2 in
Width
3/4 in
Depth
3/4 in
Overall Length
2 1/2 in
Overall Height
3/4 in
Overall Width
1 1/4 in

Details

Item
Remote
For Use With
Access Control
Product Type
Key Ring Transmitter
Includes
(2) Transmitters, Mounting Hardware, Receiver
Finish
Plastic
Standards
CE, RoHS
Test Range
300 ft
Material
Plastic
Voltage
12 or 24V AC/DC
Amps
0.05 A
Compatible Product Type
Access Control
Current
50 mA

Description

Remote,2 Transmitters,Receiver, Plastic, Plastic Finish, For Use With Access Control, Voltage 12 or 24V AC/DC, 0.05 A Amps, Test Range 300 ft, Height 2 1/2 in, Width 3/4 in, Depth 3/4 in, Standards CE, RoHS, Includes (2) Transmitters, Mounting Hardware, Receiver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.