This item is Discontinued.

This item is Discontinued.
Alarm Controls Wireless Transmitters and Receivers - Desk Mountable, Wall Mountable for Relay (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RT1
Zoro #
G600865877
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
0.8"
Length
2.5"
Width
1.3"
Details
Item
Security Wireless Receiver/Transmitter
Includes
Receiver, 2 x Transmitter
Color
Red, Green, Off White
Description
Headquartered in Phoenix, Arizona, Alarm Controls Corporation continues our commitment to supplying quality security equipment since we were founded in 1971. For over 40 years, we have excelled at meeting our customer's requirements with a broad line of standard products at an exception value. Today, backed by the strength of ASSA ABLOY, the global leader in door opening solutions, Alarm Controls continues to grow while maintaining the high level of customer service, quality and short lead times which our customers have grown accustomed to over the years. We also remain committed to custom solutions. As always, "IF YOU NEED IT, WE WILL MAKE IT"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.