Zoro Homepage

Single Maglock, 600 lb. Holding Force

  • Mfr # 600S

  • Zoro # G4608278


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600S
Zoro #
G4608278
UPC #
-
Country of Origin
China

Dimensions

Lock Body Length (In.)
9 7/8 in
Strike Plate Width (In.)
7 1/4 in
Lock Body Depth (In.)
1 in
Lock Body Width (In.)
1 11/16 in
Strike Plate Depth (In.)
1 7/16 in
Strike Plate Length (In.)
5/8 in
Armature Width (In.)
1 7/16 in
Armature Depth (In.)
5/8 in
Armature Length (In.)
7 1/4 in
Armature Width
1/2 in
Lock Body Depth
1 in
Strike Plate Width
7 1/4 in
Armature Length
7 1/4 in
Lock Body Width
9 7/8 in
Overall Length
9 7/8 in
Overall Height
1 11/16 in
Overall Width
1 in
Strike Plate Height
5/8 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Instant Release
Options Included
Dual Voltage
Series
600
Features
Self-Drilling TEC Screws
Amp Draw @ 12V
400mA
Projection from Wall (In.)
1 in
Standards
CE Certified, UL 294
Mfr. Series
600
Total Projection (In.)
1 1/2 in
Amp Draw @ 24V
200mA
Holding Force (Lb.)
600
Release Delay
Instantaneous
Current @ 24V
260 mA
Projection
1 in
Includes Hardware
Hardware Included
Compatible Brand
Alarm Controls
Holding Force - Maximum
600 lb
Current @ 12V
505 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Aluminum, Amp Draw @ 12V 400mA, Amp Draw @ 24V 200mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 in, Features Self-Drilling TEC Screws, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 600, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 7/16 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 9 7/8 in, Lock Body Width (In.) 1 11/16 in, Lock Body Depth (In.) 1 in, Strike Plate Length (In.) 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.