Z-Bracket w/Cover, Sngl Magnetic, 3-1/2"H
Mfr # AM3370C
Zoro # G5894491
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Height
3-1/2 in
Finish
Anodized
Type
Single Magnetic
For Use With
In Swinging Doors
Material
Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM3370C
Zoro #
G5894491
UPC #
-
Country of Origin
United States
Dimensions
Height
3-1/2 in
Overall Height
3 1/2 in
Details
Item
Z-Bracket
Finish
Anodized
Type
Single Magnetic
For Use With
In Swinging Doors
Material
Metal, Plastic
Color
Silver
Includes
Mounting Hardware
Compatible Brand
Alarm Controls
Includes Hardware
Hardware Included
Product Type
Z-Bracket with Cover
Compatible Series
600
Description
Z-Bracket with Cover, Single Magnetic, Height 3-1/2 In., Silver, Metal/Plastic Material, Includes Mounting Hardware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.