Access Control Dark Oxidized Satin Bronze Oil Rubbed
Mfr # PDK3000 MB
Zoro # G611939086
product price: $1,348.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDK3000 MB
Zoro #
G611939086
UPC #
-
Country of Origin
United States
Description
Keypad, 2000 User, 40,000 Event Audit Trail, Weatherproof, with Prox Reader, Metallic Bronze2000 PIN user codes, multilevel security access control keypads Ideal for use with 12V or 24V AC or DC electric door strikes, mag locks or Alarm Lock Remote Release Mag Lock Kit adjacent page Wall mount or single gang box 2 High-Current Rated 8A Relays for entry, alarm zone shunting or lock release by real-time schedule Vandal-resistant, all metal 12-button keypad Keypad or PC programmable 40,000 Event audit trail report/print to PC or hand held printer or DTMIII Data Module Timed Egress Input - Selectable door open times 5, 10 or 15 seconds 500 Scheduled events & real time clock Tamper supervised reportable to alarm system Remote release feature; request-to-exit input Weatherproof -31deg to 151degF -35deg to +66degC Built-in HID proximity reader Accepts up to 2000 PIN codes and/or HID cards and keyfobsIdeal for use with 12V or 24V AC or DC electric door strikes, mag locks.Weatherproof 12/24VAC/DC digital access control keypads with PC programming & audit trail. 2000 PIN user codes, multilevel security access control keypads. Keypad or PC programmable. 40,000 Event audit trail. Vandal-resistant, all metal 12-button keypad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.