Zoro Homepage

Alkaline 9V Battery

  • Mfr # S6173

  • Zoro # G6156236


product price: $37.39
/ea

Key Features

Fits Brand
Alarm Lock
Standard Battery Size
9V
Voltage - Batteries
9V DC
Voltage
9V
Capacity - Batteries
2,200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6173
Zoro #
G6156236
UPC #
-
Country of Origin
United States

Dimensions

Standard Battery Size
9V
Length
2.00"
Width
1.62 in
Height
2.25 in
Depth
1.375 in
Battery Size
9V

Details

Fits Brand
Alarm Lock
Voltage - Batteries
9V DC
Voltage
9V
Capacity - Batteries
2,200 mAh
Battery Type
Alkaline
Item
Battery
Battery Chemistry
Alkaline
Battery Capacity
2200mAh
Min. Operating Temp.
30 Degrees F
Max. Operating Temp.
150 Degrees F
Shelf Life
5 yr
Operating Temp.
30-150F
Number of Cells - Battery
6
Terminal Type - Batteries
Wire Leads
Fits Model
250WP, 700WP

Description

Door Lock Battery Pack, Fits Brand Alarm Lock/Trilogy, Voltage - Batteries 9V DC, Capacity - Batteries 2,200 mAh, Fits Model 250WP, 700WP, Battery Chemistry Alkaline, Height 2.25 in, Width 1.62 in, Depth 1.375 in, Number of Cells - Battery 6, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. 30 Degrees F, Terminal Type - Batteries Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.