Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # DL3500DBR US26D

  • Zoro # G816526470


product price: $1,281.99
/ea
Free Shipping & Returns

Key Features

ANSI/BHMA Finish
Satin Chromium-Plated
Number of Pins
0
Material
Brass/Bronze
Fire Rating
3 hr
Application
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL3500DBR US26D
Zoro #
G816526470
UPC #
840067621424
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
1 7/8 in

Details

ANSI/BHMA Finish
Satin Chromium-Plated
Number of Pins
0
Material
Brass/Bronze
Fire Rating
3 hr
Application
Commercial
Mortise/Cylindrical
Mortise
Item
Deadbolt Locks
Number of Keys
0

Description

Deadbolt Locks, Material Brass/Bronze, Number of Keys 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.