Shop ALARM LOCK

DL270026D Trilogy Electronic Digital Lever Lock; Satin Chrome

  • Mfr # DL270026D

  • Zoro # G804014606


product price: 
$
601.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DL270026D
Zoro #
G804014606
UPC #
785026022273
Country of Origin
China

Description

KEYPAD: All metal, 12 button programmable for multi-level access functions including group or individual user codes, master and management codes, passage and emergency or service code, lockout and remote override capability and allowable entry time from 5 to 20 seconds. 4 Different keypad tones and keypad may be silenced.

OPERATION: Clutch mechanism permits turning lever without retracting latch and reduces stress on lock bodies and spindle. Outside lever free turning in locked position. Entering access code, key bypass, or remote bypass will allow lever to retract latch. Inside lever always instant egress.

STANDARD KEY OVERRIDE CYLINDERS: Solid brass 6 pin tumbler cylinder pinned 5, SC1 keyway, furnished in all locks.

INTERCHANGEABLE CORE MODELS: Accepts 6 & 7 Pin Cylinders from: Best, Arrow, KSP, Medeco Keymark & Kaba Peaks. Also available IC Core models for Yale, Medeco, Sargent, Corbin/Russwin CL and Schlage. Alarm Lock Tailpiece is supplied; IC Core is not included.

Features
  • Trilogy Electronic Digital Lever Lock
  • Constructed from Solid Steel
  • Reversible Handing
  • LATCHBOLT: UL Listed, fire rated, 3 hours, 1/2" throw, solid brass, deadlocking.
  • Adjustable front for flat or beveled doors.
  • STRIKE: 1-1/8" x 2-3/4" T strike & 1-1/4" x 4-7/8" ASA strike included.
  • With screws for wood or metal jambs.
  • LATCH FRONT: 1-1/8" x 2-1/4" wrought brass or stainless steel.
  • POWER: 5 AA alkaline batteries are now rated at 120,000 cycles, supplied.
  • Audible low battery alert, visual and audible entry indicators, unique Flex Drive" motor.
  • DOOR PREP: Standard ANSI A115 Series Prep, modified by adding additional through-bolt holes.
  • COMPLIANCES: Grade 1, heavy duty cylindrical lockset, UL listed and FCC certified.
  • ADA compliant leversets.
Specifications
  • Backset: 2-3/4", 2-3/8"
  • Clazz: AL
  • Crossbore Size: 2-1/8"
  • Door Thickness: 1-5/8" - 1-7/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews