Shop SCHLAGE
See all product information
Create Account
Electric Cylindrical Lock, CO100CY70KPTLR626JR
- Mfr # CO100CY70KPTLR626JR
- Zoro # G306132945
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Function
70-Classroom/Storeroom
Hand
Right-Handed
Finish
Matte Silver
Door Thickness
1-3/4 in
Keypad
Pushbutton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100CY70KPTLR626JR
- Zoro #
- G306132945
- UPC #
- 840067699874
- Country of Origin
- Mexico
Dimensions
- Door Thickness
- 1-3/4 in
- Latch Length
- 2-3/4 in
Details
- Function
- 70-Classroom/Storeroom
- Hand
- Right-Handed
- Finish
- Matte Silver
- Keypad
- Pushbutton
- Product Type
- Integrated and Pushbutton
- Grade
- Grade 1
- Series
- CO Series Standalone Electronic Locks
- Fire Rated
- Yes
- Standards
- UL 294, ULC S319, UL 10C Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.