Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Deadbolt Lock, Aluminum, Satin Aluminum, For Use With: Rim Mounted Exit Devices

  • Mfr # 103

  • Zoro # G1613705


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Performance
Medium-Duty
Failure Mode
Fail Safe
Input Voltage
24V DC
Door Frame Type
Metal/Wood
Faceplate Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103
Zoro #
G1613705
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Faceplate Depth
1 1/2 in
Faceplate Height
3 1/2 in
Faceplate Width
1 3/4 in
Lock Body Width (In.)
1 3/4 in
Lock Body Length (In.)
3 1/2 in
Lock Body Depth (In.)
1 1/2 in

Details

Item
Electric Deadbolt Lock
Performance
Medium-Duty
Failure Mode
Fail Safe
Input Voltage
24V DC
Door Frame Type
Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Satin Aluminum
Material
Aluminum
Bolt Throw
5/8 in
Standards
ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C
Includes
Mounting Hardware
Fire Rated
No
For Use With
Rim Mounted Exit Devices
Features
Easy to Install with Their Own Deadbolt Keeper,Designed to Fit Narrow Stile Doors
Type
Metal/Wood

Description

Electric Deadbolt Lock, Metal/Wood, Aluminum, Input Voltage 24V DC, Features Easy to Install with Their Own Deadbolt Keeper,Designed to Fit Narrow Stile Doors, Lock Body Length (In.) 3 1/2 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 1 1/2 in, Satin Aluminum Finish, Standards ANSI/BHMA A156.5 Grade 1, UL 1034, UL10C, For Use With Rim Mounted Exit Devices, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.