Zoro Homepage

Electronic Lock, Cylindrical, 10 mbps

  • Mfr # N90S1195F26D

  • Zoro # G7230959


product price: $920.99
/ea
Free Shipping & Returns

Key Features

Series
ArchiTech
Handle Type
Rigid Lever Gala
Max. User Codes
5000
Door Thickness
1-5/8 in to 1-7/8 in
Function
Wireless Access Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N90S1195F26D
Zoro #
G7230959
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-5/8 in to 1-7/8 in
Latch Front Size
1/2 in
Latch Length
1/2 in
Door Thickness - Minimum
1 7/8 in
Latch Front Length
1/2 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Electronic Keyless Lock
Series
ArchiTech
Handle Type
Rigid Lever Gala
Max. User Codes
5000
Function
Wireless Access Control
Access Method
Proximity
Case Material
Brass/Steel/Zinc
For Use With
AL-IM2-80211, AL-IM80211, AL-IME-USB, AL-IME2, AL-IME2-EXP, AL-IME2-POEP, AL-IMPOEP, Mfr. No. AL-IME
Mounting Style
Cylindrical
Lock Material
Brass, Steel, Zinc
Product Type
Electronic Keyless Lock
Number of Keys
2
Includes
Cylinder, Keys
ADA Compliant
Yes
Finish
Brushed Chrome
Standards
BHMA Grade 1, UL Listed
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
40,000
Hand
Nonhanded
Timed Entry Allowance
3 to 15 sec
Network Interface
10 mbps
Power Source
(4) AA Batteries
Weather Resistant
Yes
Key Override Options
Schlage C Keyway
Electrical/Mechanical
Electrical
Backset
2 3/4 in
Fire Rating
3 hr
Battery Life
3 yr
Grade
1
Max. Proximity Range
1-1/2 in
Lockset Type
Electrical
Proximity Distance - Maximum
1 1/2 in
Lever Style
Clutch
Temperature - Maximum
151 Degrees F
Lockset Function
Airports, Office, Pharmacy, Retail, Schools
Temperature - Minimum
-31 Degrees F
Compatible Manufacturer Model Number
AL-IM2-80211, AL-IM80211, AL-IME, AL-IME-USB, AL-IME2, AL-IME2-EXP, AL-IME2-POEP, AL-IMPOEP
Hand Orientation
Non-Handed
User Codes - Maximum
5,000
Lockset Material
Brass, Steel, Zinc
Cylinder Core Type
Interchangeable Core Cylinder
Event Audit Trails
40,000
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Wireless Access Control, Access Method Proximity, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Brushed Chrome, Series ArchiTech, Handle Type Rigid Lever Gala, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Schlage C Keyway, Hand Nonhanded, Network Interface 10 mbps, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 3 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.