Electronic Lock, Mortise, 12 mbps
Mfr # N95S1RW92LFD32D
Zoro # G7230925
product price: $1,147.99
/ea
Free Shipping & Returns
Key Features
Series
ArchiTech
Handle Type
Rigid Lever Gala
Max. User Codes
5000
Door Thickness
1-5/8 in to 1-7/8 in
Function
Wireless Access Control
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N95S1RW92LFD32D
Zoro #
G7230925
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness
1-5/8 in to 1-7/8 in
Latch Length
3/4 in
Latch Front Size
1 in
Door Thickness - Maximum
1 7/8 in
Latch Front Length
1 in
Door Thickness - Minimum
1 5/8 in
Description
Electronic Keyless Lock, Function Wireless Access Control, Access Method Keypad, Mounting Style Mortise, Lock Material Brass, Steel, Zinc, Finish Brushed Chrome, Series ArchiTech, Handle Type Rigid Lever Gala, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Schlage C Keyway, Hand Left, Network Interface 10 mbps, Keypad Material Not Applicable, Power Source Battery, Battery Life 2 to 5 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.