Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Lock, Mortise, 13 mbps

  • Mfr # N95S1RW92RFD32D

  • Zoro # G7230898


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Series
ArchiTech
Handle Type
Rigid Lever Gala
Max. User Codes
5000
Door Thickness
1-5/8 in to 1-7/8 in
Function
Wireless Access Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N95S1RW92RFD32D
Zoro #
G7230898
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-5/8 in to 1-7/8 in
Latch Length
3/4 in
Latch Front Size
1 in
Door Thickness - Minimum
1 5/8 in
Latch Front Length
1 in
Door Thickness - Maximum
1 7/8 in

Details

Item
Electronic Keyless Lock
Series
ArchiTech
Handle Type
Rigid Lever Gala
Max. User Codes
5000
Function
Wireless Access Control
Access Method
Keypad
Case Material
Brass/Steel/Zinc
For Use With
AL-IM2-80211, AL-IM80211, AL-IME-USB, AL-IME2, AL-IME2-EXP, AL-IME2-POEP, AL-IMPOEP, Mfr. No. AL-IME
Mounting Style
Mortise
Lock Material
Brass, Steel, Zinc
Product Type
Electronic Keyless Lock
Number of Keys
2
Includes
Cylinder, Keys
ADA Compliant
Yes
Finish
Brushed Chrome
Standards
UL Listed
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
40,000
Hand
Right
Fire Rating
3 hr
Key Override Options
Schlage C Keyway
Electrical/Mechanical
Electrical
Grade
1
Battery Life
2 to 5 yr
Timed Entry Allowance
3 to 15 sec
Weather Resistant
Yes
Max. Proximity Range
1-1/2 in
Network Interface
10 mbps
Power Source
Battery
Backset
2 3/4 in
Proximity Distance - Maximum
1 1/2 in
Lockset Material
Brass, Steel, Zinc
Lockset Handle Type
Lever
Event Audit Trails
40,000
Hand Orientation
Right-Handed
Compatible Manufacturer Model Number
AL-IM2-80211, AL-IM80211, AL-IME, AL-IME-USB, AL-IME2, AL-IME2-EXP, AL-IME2-POEP, AL-IMPOEP
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
User Codes - Maximum
5,000
Strike Type
Mortise
Temperature - Minimum
-31 Degrees F

Description

Electronic Keyless Lock, Function Wireless Access Control, Access Method Keypad, Mounting Style Mortise, Lock Material Brass, Steel, Zinc, Finish Brushed Chrome, Series ArchiTech, Handle Type Rigid Lever Gala, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Schlage C Keyway, Hand Right, Network Interface 10 mbps, Keypad Material Not Applicable, Power Source Battery, Battery Life 2 to 5 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000, Fire Rating 3 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.