Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Door Alarm, Aluminum, 99dB, Alum

  • Mfr # 700X28

  • Zoro # G3048771


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery
Finish
Aluminum
For Use With
CER Rim Cylinder and Replacement BP9 Battery Pack
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700X28
Zoro #
G3048771
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Body Height
3 1/4 in
Body Length
32 in
Body Width
33 in
Alarm Height
8 1/2 in
Alarm Depth
36 in
Alarm Width
33 in

Details

Item
Exit Door Alarm
Includes
9V Battery
Finish
Aluminum
For Use With
CER Rim Cylinder and Replacement BP9 Battery Pack
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
Power Source
Battery
Alarm Type
Audible/Annunciation
Decibels
99 dB
Body Material
Zinc and Reinforced Steel
Siren Style
Siren
Alarm Duration
2 min
Arm Type
Push Bar
Cylinder Type
Rim
Inside Keyed Cylinder Type
Rim
Ligature Resistant
No
Product Type
Exit Door Alarm
Type
32" Panic Exit Alarm Deadbolt
Sound Level
99 dB
Alarm Body Material
Aluminum
Voltage Rating
9 V DC
Alarm Body Finish
Zinc
Resistance Properties
Water Resistant

Description

Exit Door Alarm, Finish Aluminum, Siren Style Siren, Alarm Duration 2 min, Door Handing Non-Handed, Body Length 32 in, Decibels 99 dB, Power Source Battery, Standards ADA, CFM, NYC, UL, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.