Exit Door Alarm, Immediate Egress, 99dB, Alum
Mfr # 250XUS28
Zoro # G7823130
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Includes
9V DC Battery
Finish
Aluminum
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
Power Source
Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250XUS28
Zoro #
G7823130
UPC #
-
Country of Origin
Dominican Republic
Details
Item
Exit Door Alarm
Includes
9V DC Battery
Finish
Aluminum
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
Power Source
Battery
Alarm Type
Immediate Egress
Decibels
99 dB
Body Material
Zinc and Reinforced Steel
Siren Style
Siren
Arm Type
18 in Clapper
Alarm Duration
2 min
Ligature Resistant
No
Product Type
Exit Door Alarm
Type
18" Multigard Double Deadlock
Hand
Non-Handed
Resistance Properties
Water Resistant
Voltage Rating
9 V DC
Compatible Exit Device Series
250 Series
Alarm Body Material
Aluminum
Sound Level
99 dB
Alarm Body Finish
Zinc
Description
Exit Door Alarm, Finish Aluminum, Arm Type 18 in Clapper, Alarm Type Immediate Egress, Siren Style Siren, Alarm Duration 2 min, Door Handing Non-Handed, Decibels 99 dB, Power Source Battery, Standards ADA, CFM, NYC, UL, Includes 9V DC Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.