Grade 1 Pushbutton Cylindrical Lock, 100 Users, Weatherproof, Straight Lever, Schlage FSIC Prep, Le

  • Mfr # DL2700WPIC-S US26D

  • Zoro # G716503625


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Outside Depth
9-1/4 in
Case Material
Brass or Bronze
Backset
2-3/4 in
Door Thickness
1-5/8 to 1-7/8
Outside Height
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL2700WPIC-S US26D
Zoro #
G716503625
UPC #
840067621257
Country of Origin
Japan

Dimensions

Outside Depth
9-1/4 in
Door Thickness
1-5/8 to 1-7/8
Outside Height
7.13 in
Outside Width
8-3/4 in

Details

Case Material
Brass or Bronze
Backset
2-3/4 in
Item
Cylindrical Locks with Trim
Grade
Grade 1
Finish
Satin Chrome
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.