Networx Pushbutton Aluminum Door Trim, with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Stra

  • Mfr # PDL1300NW/26D1

  • Zoro # G516483561


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Type
Trim
Exit Device Type
Trim
Material
Brass or Bronze
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDL1300NW/26D1
Zoro #
G516483561
UPC #
197163057085
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in

Details

Door Handing
Non-Handed
Type
Trim
Exit Device Type
Trim
Material
Brass or Bronze
Item
Exit Device Trim, Mortise
Grade
Grade 1
Series
Networx
Color
Satin Chrome
Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.