Zoro Homepage
This item is Discontinued.
Alarm Lock Open Frame Transformer, 28 VAC Output ALP-TRF28175

Open Frame Transformer, 28 VAC Output (Discontinued)

  • Mfr # ALP-TRF28175
  • Zoro # G1149583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP-TRF28175
Zoro #
G1149583
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3-1/4
Height (In.)
3-3/4
Width (In.)
3

Details

Sub-Category
Transformer
Item
Open Frame Transformer
For Use With
1HLC3, 1HLC4, 1HLC7 to 1HLC9
Number of Outputs
28VAC
Input Voltage
115 VAC
Voltage Output
28 VAC
Input Frequency (Hz)
60

Description

Open Frame Transformer, Length 3 1/4 In, Width 3 In, Height 3 3/4 In, Input Voltage 115 VAC, Voltage Output 28 VAC, Input Frequency 60 Hz, For Use With 1HLC3, 1HLC5, 1HLC8-1HLC9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.