Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panic Alarm Device, Delayed Egress, 95dB

  • Mfr # 715X28X88

  • Zoro # G3067836


product price: $721.28
/ea
Free Shipping & Returns

Key Features

Includes
9V Battery
Finish
Satin Aluminum
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715X28X88
Zoro #
G3067836
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Cord Length
10 ft
Body Height
8 1/2 in
Body Length
3 1/4 in
Body Width
33 in
Alarm Height
8 1/2 in
Alarm Depth
36 in
Alarm Width
33 in

Details

Item
Panic Alarm Device
Includes
9V Battery
Finish
Satin Aluminum
Standards
ADA, CFM, NYC, UL
Door Handing
Non-Handed
Power Source
Battery
Alarm Type
Delayed Egress
Decibels
95 dB
Arm Type
Push Bar
Siren Style
Siren
Cylinder Type
Rim
Inside Keyed Cylinder Type
Rim
Activated By
Unauthorized Egress
Alarm Duration
2 min
Ligature Resistant
No
Product Type
Exit Door Alarm
Hand
Non-Handed
Resistance Properties
Water Resistant
Voltage Rating
9 V DC
Sound Level
95 dB
Shape
Rectangular
Alarm Body Material
Aluminum
Alarm Body Finish
Satin

Description

Panic Alarm Device, Finish Satin Aluminum, Cylinder Type Rim, Arm Type Push Bar, Alarm Type Delayed Egress, Inside Keyed Cylinder Type Rim, Siren Style Siren, Activated By Unauthorized Egress, Alarm Duration 2 min, Door Handing Non-Handed, Body Length 3 1/4 in, Body Height 8 1/2 in, Body Width 33 in, Decibels 95 dB, Power Source Battery, Cord Length 10 ft, Standards ADA, CFM, NYC, UL, Includes 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.