Zoro Homepage
This item is Discontinued.
Alarm Lock Proximity Key Fob, Plastic, Gray, PK10 ALHID1346

Proximity Key Fob, Plastic, Gray, PK10 (Discontinued)

  • Mfr # ALHID1346
  • Zoro # G1552363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALHID1346
Zoro #
G1552363
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Height
1 7/8 in
Width
1/2 in
Depth
1/8 in
Overall Height
1 7/8 in
Overall Depth
1/8 in
Overall Width
1/2 in

Details

Item
Proximity Fob
For Use With
Trilogy(TM) Locks
Product Type
Proximity Fob
Finish
Gray
Operating Temp. Range
-50 Degrees to 160 Degrees F
Material
Plastic
Accessory Type
Proximity Key Fob
Operating Temperature - Minimum
-50 Degrees F
Compatible Product Type
Trilogy Electronic Digital Proximity Locks
Operating Temperature - Maximum
160 Degrees F

Description

Proximity Fob, Height 1 7/8 in, Width 1/2 in, Depth 1/8 in, For Use With Trilogy(TM) Locks, Material Plastic, Operating Temp. Range -50 Degrees to 160 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.