Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Aluminum Door Trim, with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Straight Lev

  • Mfr # PDL1300/10B1

  • Zoro # G416483562


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Exit Device Type
Trim
Type
Trim
For Door Thickness
1-3/4 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDL1300/10B1
Zoro #
G416483562
UPC #
197163057061
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in

Details

Door Handing
Non-Handed
Exit Device Type
Trim
Type
Trim
Grade
Grade 1
Color
Oil Rubbed Bronze
Material
Bronze
Finish
Oil Rubbed Bronze
Series
Networx
Item
Exit Device Trim, Mortise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.