Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Cylindrical Door Lock, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lev

  • Mfr # DL4100IC-R US26D

  • Zoro # G314538883


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Latch Length
9.25
Outside Width
8.75
Outside Depth
7.125
series
DL4100 Privacy Cylindrical Pin Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL4100IC-R US26D
Zoro #
G314538883
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
9.25
Outside Width
8.75
Outside Depth
7.125

Details

Finish
Satin Chrome
series
DL4100 Privacy Cylindrical Pin Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.