
Pushbutton Exit Trim, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for Cal R
Mfr # ETDLS1G/26DCR8
Zoro # G116475867
product price: $1,329.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Exit Device Type
Trim
Type
Trim
Finish
Satin Chrome
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETDLS1G/26DCR8
Zoro #
G116475867
UPC #
197163374434
Country of Origin
Japan
Dimensions
For Door Thickness
1-3/4 in
Details
Door Handing
Non-Handed
Exit Device Type
Trim
Type
Trim
Finish
Satin Chrome
Material
Brass or Bronze
Color
Satin Chrome
Grade
Grade 1
Item
Exit Device Trim, Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.