Zoro Homepage

Pushbutton Exit Trim, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for Corbi

  • Mfr # ETDLS1G/26DC50

  • Zoro # G716475915


product price: $1,329.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
For Door Thickness
1-3/4 in
Door Handing
Non-Handed
Finish
Satin Chrome
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETDLS1G/26DC50
Zoro #
G716475915
UPC #
840067621523
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in

Details

Grade
Grade 1
Door Handing
Non-Handed
Finish
Satin Chrome
Exit Device Type
Trim
Color
Satin Chrome
Material
Brass or Bronze
Type
Trim
Item
Exit Device Trim, Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.