T2 Series Exit Trim, Straight Handle, 1-3/4in x 1/8in Door Thickness, Generic Rim Cylinder and Adap

  • Mfr # ETDL27S1G/26DS88

  • Zoro # G016483559


product price:  $958.99
/ea
Free Shipping & Returns

Key Features

Type
Trim
Exit Device Type
Trim
For Door Thickness
1-3/4 in
Material
VARIES
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETDL27S1G/26DS88
Zoro #
G016483559
UPC #
197163374427
Country of Origin
Japan

Dimensions

For Door Thickness
1-3/4 in

Details

Item
Exit Device Trim, Rim
Type
Trim
Exit Device Type
Trim
Material
VARIES
Finish
Satin Chrome
Door Handing
Non-Handed
Grade
Grade 1
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.