
Trilogy Electronic Digital Lock, Lever Trim, Standard Interchangeable Core, K.O. Cylinder Prep, Dar
Mfr # DL3200IC US10B
Zoro # G116503638
product price: $1,057.99
/ea
Free Shipping & Returns
Key Features
Outside Height
7.13 in
Outside Depth
9-1/4 in
Backset
2-3/4 in
Case Material
VARIES
Series
Trilogy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL3200IC US10B
Zoro #
G116503638
UPC #
197163374021
Country of Origin
Japan
Dimensions
Outside Height
7.13 in
Outside Depth
9-1/4 in
Outside Width
8-3/4 in
Details
Backset
2-3/4 in
Case Material
VARIES
Series
Trilogy
Finish
Satin Chrome
Item
Cylindrical Locks with Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.