
Trilogy Networx Cylindrical Pushbutton Lock, with Prox Reader, 5000 Users, 35,000 Event Audit Trail
Mfr # PDL6200/26D
Zoro # G216503590
product price: $1,906.99
/ea
Free Shipping & Returns
Key Features
Outside Depth
9-1/4 in
Outside Width
8-3/4 in
Case Material
VARIES
Outside Height
7.13 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDL6200/26D
Zoro #
G216503590
UPC #
197163380831
Country of Origin
Japan
Dimensions
Outside Depth
9-1/4 in
Outside Width
8-3/4 in
Outside Height
7.13 in
Details
Case Material
VARIES
Finish
Satin Chrome
Backset
2-3/4 in
Item
Cylindrical Locks with Trim
Series
Trilogy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.