Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morbloom Organic Liquid Plant Food 1 qt

  • Mfr # 100099251

  • Zoro # G816138987


product price: $11.99
/ea
Sold in multiples of 12 for $143.88

Key Features

Height
11.6 in
Width
9.7 in
For Use With
Plant Food Small Package
Length
15.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100099251
Zoro #
G816138987
UPC #
22671700003
Country of Origin
United States

Dimensions

Height
11.6 in
Width
9.7 in
Length
15.2 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: Yes, Packaging Type: Bottle, Plant Type: Flowers, Product Form: Liquid, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Morbloom, Time Release: Fast-Release, Brand Name: Alaska, Concentrated: Yes, Container Size: 1, Coverage Area:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.