Shop ALATERRE FURNITURE
See all product information
Create Account
3 Tier Slim Rolling Storage Cart Narrow Rolling Cart with Handle and Wheels
- Mfr # LHKIT-002
- Zoro # G822936652
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34 in
Overall Length
16.7 in
Overall Width
9 in
Material
Manufactured Wood
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LHKIT-002
- Zoro #
- G822936652
- UPC #
- 197315979784
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 34 in
- Overall Length
- 16.7 in
- Overall Width
- 9 in
Details
- Material
- Manufactured Wood
- Color
- Black
- Item
- Storage
- Includes
- Handle and Wheels
Description
Make the most out of your available space while decluttering your home with the 3Tier Rolling Cart by Lavish Home. Made with a slim, 9-inch wide profile that tucks seamlessly between appliances in the kitchen and laundry room, this skinny rolling cart includes a handle for easy access when in tight spaces and four smooth-rolling wheels for fuss-free movement on tile, carpeted, and concrete floors alike. Our narrow shelf unit for small spaces provides you with slim bathroom storage for your toiletries and hand towels, kitchen storage organization for spices, canned goods, and cleaning supplies, as well as between washer and dryer storage in your laundry room to hold all your detergents and softeners. Lavish Home is your source for kitchen carts on wheels with storage for small space solutions that blend seamlessly into your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.