Barton Outdoor Eucalyptus Wood Coffee Table with Lift Top Storage Compartment, Brown
- Mfr # 80-OUTD-WD-STCT
- Zoro # G308400134
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Width
31.9 in
Length
31.9 in
Height
14.6 in
Tabletop Material
Eucalyptus Wood
Tabletop Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80-OUTD-WD-STCT
- Zoro #
- G308400134
- UPC #
- 196593993482
- Country of Origin
- Viet Nam
Dimensions
- Width
- 31.9 in
- Length
- 31.9 in
- Height
- 14.6 in
Details
- Tabletop Material
- Eucalyptus Wood
- Tabletop Color
- Brown
- Weight Capacity
- 100 lbs
- Includes
- Outdoor Coffee Table
- Item
- Outdoor Coffee Table
Description
Seek out a stylish alternative to traditional outdoor furniture with the Coffee Table. This outdoor table is made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. Keep your outdoor covers, pillows, and other furniture accessories out of sight but easily within reach with the hidden storage compartment in the lift top coffee table. This outdoor patio furniture is perfect for placing your drinks, plates, books, magazines, and more on the tabletop while the spacious interior holds your other items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.